Shop All Galvanized Pipe Fittings
Anvil
Hex Bushing, Forged Steel, 1 1/2 x 1 in
Mfr # 0361309727
Zoro # G900714950
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Pipe Size 1 1/2 in, 1 in
- Pipe Fitting Connection Type NPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361309727
- Zoro # G900714950
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 1 1/2 in, 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 1 1/2 in, Female, NPT, 1 in, Male, NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 3/8" CPI x MNPT SS Male Connector (6-4 FBZ-SS)
- SHARPE VALVES Gate Valves, 150# Flanged, 6" Size (4371004440)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G174)
- TIGRE USA 6 Cap Sewer And Drain (36-687)
- ANVIL Tee, Forged Steel, 2 in, NPT, Class 3000 (0361502271)
- ANVIL FLANGE FLOOR 3/4"" GALV (8700164307)
- ANVIL Square Head Plug, Forged Steel, 1 in (0361306400)
- ANVIL 1" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319906681)
- ANVIL 1-1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016802)
- ANVIL UNION GRND JOINT1/2""GALV (8700163408)
- SOUTHLAND 1-1/4 In. x 1 In. FPT Reducing Galvanized Coupling (511-365BG)
- Anvil Galvanized Pipe Fittings