Shop All Black Pipe Fittings
Anvil
Male NPT x Female NPT Cast Iron Hex Bushing
Mfr # 0318907524
Zoro # G200714377
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Hex Bushing
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Fitting Connection Type Male NPT x Female NPT
- Fitting Pipe Size 1 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0318907524
- Zoro # G200714377
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Fitting Pipe Size | 1 1/2 in x 1/2 in |
Pipe Size | 1 1/2 in, 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Hex Bushing, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 1/2 in, Male, NPT, 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Long Thin Round Hole Strainer NPSM, 4" (RSS40)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 4" x 4" x 2" Pipe Size, Socket x Socket x Socket (9801-420)
- POWERS Lever Handle Repair Kit, For P900 Series (800-036)
- ZORO SELECT 5/8" Compression Low Lead Brass Sleeve (700060-10)
- ANVIL Female NPS x Female NPS Steel Merchant Coupling (0320200413)
- ANVIL 2" Female NPT Malleable Iron Cap Class 150 (0318900727)
- ANVIL Female NPT x Female NPT Forged Steel Coupling (0361260805)
- ANVIL 2" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822182)
- ANVIL 2-1/2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362002008)
- ANVIL 3/8" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310066402)
- ANVIL 1-1/4" Female Socket Black Forged Steel Cap Class 3000 (0362085607)
- Anvil Fittings