Shop All Galvanized Pipe Fittings
Anvil
Half Coupling, Forged Steel, 1/4 in
Mfr # 0361502750
Zoro # G900714943
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Half Coupling
- Standards ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
- Pipe Fitting Connection Type NPT x NPT
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361502750
- Zoro # G900714943
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Overall Length | 11/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Flange Outside Diameter | 1 in |
Description
Half Coupling, Forged Steel, Galvanized, Class Class 3000, For Pipe Schedule 160, 1/4 in, Female, NPT, 3/4 in, 1/4 in, Female, NPT, 3/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cleanout Plug, Recessed Head, 2.5 In (42742)
- NIBCO 1/4" NOM C x 3/8" FNPT Copper Reducing Adapter (603R 1/4x3/8)
- DELTA 3-Way Shower Arm Diverter For Hand Shower (U4929-BL-PK)
- MOEN Bottom Grid (GA760)
- ANVIL 1-1/2" FNPT Galvanized Union (0313822165)
- ANVIL 3-1/2" MNPT Galvanized Square Head Plug (0319902680)
- ANVIL Hex Bushing, Forged Steel, 1/2 x 1/4 in (0361309347)
- ANVIL 1-1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028005)
- ANVIL 3/4" MNPT x 1/8" FNPT Galvanized Hex Bushing (0319906566)
- ANVIL 8700158754 1 in. Galvanized Merchant Coupling (228759)
- SOUTHLAND Bushing Galv Hex 3X1-1/2 (511-907BC)
- Anvil Fittings