Shop All Galvanized Pipe Fittings
Anvil
Half Coupling, Forged Steel, 1/2 in
Mfr # 0361502768
Zoro # G800714852
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Half Coupling
- Standards ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
- Pipe Size 1/2 in
- Pipe Fitting Connection Type NPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361502768
- Zoro # G800714852
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Overall Length | 1 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Flange Outside Diameter | 1 in |
Description
Half Coupling, Forged Steel, Galvanized, Class Class 3000, For Pipe Schedule 160, 1/2 in, Female, NPT, 1 1/16 in, 1/2 in, Female, NPT, 1 1/16 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size (401338)
- PERFORMANCE TOOL 1 oz Flex Spout Oil Can (W54263)
- DELTA Urban Arzo Robe Hook (77535-SS)
- ZORO SELECT 1" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-133)
- ANVIL 3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027403)
- ANVIL 3/4" FNPT Galvanized Wye (0311066807)
- ANVIL 1/2" MNPT Galvanized Square Head Plug (0319901567)
- ANVIL 4" FNPT Galvanized Cap (0319901005)
- ANVIL 1" MNPT x 1/4" FNPT Galvanized Hex Bushing (0319906848)
- ANVIL COUPLE MALL 1.25"" GALV (8700133708)
- ZORO SELECT 1" FNPT Galvanized Cross (4TJJ3)
- Anvil Galvanized Pipe Fittings