Shop All Strut Channel Accessories
Anvil
H Block Support, 10.88"Lx5"W Base, 12"H
Mfr # HBS-CE10-12-H-164-PG W/13/16"STL CHANNEL
Zoro # G208415191
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Figure HCE
- Overall Height 12 in
- Support Material Finish Galvanized
- Support Material Steel
- Base Size 10.88 in L x 5 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # HBS-CE10-12-H-164-PG W/13/16"STL CHANNEL
- Zoro # G208415191
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Overall Height | 12 in |
Base Size | 10.88 in L x 5 in W |
Overall Length | 10.88 in |
Strut Channel Width | 13/16 in |
Height Adjustability | Fixed Height |
Details
Item | H Block Support |
Series | Figure HCE |
Support Material Finish | Galvanized |
Support Material | Steel |
Resistance Properties | UV Resistant |
Base Material | Rubber |
Pipe Support Type | Support Block with Strut Channel |
For Use On | Adjustable/Fixed Duct Support Systems, Pipe Hanger Support Systems |
Load Capacity | 1,000 lb |
Description
H Block Support, Base Material Rubber, Base Size 10.88 in L x 5 in W, Load Capacity 1,000 lb, Overall Height 12 in, Overall Length 10.88 in, Pipe Support Type Support Block with Strut Channel, Support Material Steel, Support Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive Sensor 48V 14Ma Xs +Options (XS4P18AB110)
- ZORO SELECT Channel Rigid Pipe Strap, 1/2 In, PK10 (V110 1/2SS)
- SQUARE D Cover, Surface, 14.24inWx33.78inL (QOC40US)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45123 (HBLI45123)
- VAST Double Chnl Post Base, Hd Galv, PK5 (V70SQHDG-5)
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK10 (V800NEOCPY-10)
- ZORO SELECT Channel Connecting Plate, Gold (V339Y)
- FLEX-STRUT Angle, Open, 45 deg., 2-Hole (FS-5143-45 E/G)
- SUPERSTRUT Conduit Strut Channel, Steel, Gold, Galvanized (ZA1200HS 4)
- ZORO SELECT Channel Connecting Plate, Silver (V344EG)
- VAST Strut Channel Fitting, Silver, 1/4 (V388-45EG)
- Anvil Strut Channel Accessories