Shop All Black Pipe Fittings
Anvil
Grooved, Ductile Iron Coupling, Class 150
Mfr # 0390007433
Zoro # G3930626
original price:
$321.99
7% off
new price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0390007433
- Zoro # G3930626
- UPC # 690291105463
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 6-5/8" |
Pipe Size (Fittings) | 6" |
Hex Size | 1" |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Description
Roughneck Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 6 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL1921A3-J)
- DIXON Hand wheel, For Use with 1-1/2 in Global Forged Brass Angle Hose Valves (AV151-WR)
- LEGEND VALVE 1/8" BLACK UNION (350-440)
- MOEN Edgestone Towel Ring Bright Chrome (YB4686CH)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007409)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007359)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007375)
- ANVIL FNPT, Cast Iron 45 Degree Elbow, Class 125 (0300028206)
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310028006)
- ANVIL FNPT, Steel Merchant Coupling (0320201213)
- ANVIL FNPT, Malleable Iron Cross, Class 150 (0310070800)
- Anvil Fittings