Shop All Black Pipe Fittings
Anvil
Grooved, Ductile Iron Coupling, Class 150
Mfr # 0390007409
Zoro # G3930641
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0390007409
- Zoro # G3930641
- UPC # 690291105449
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Hex Size | 3/4" |
Pipe Size (Fittings) | 4" |
Outside Dia. | 4-1/2" |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
Roughneck Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 4 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" Press Brass Ball Valve Inline (77VLF10601)
- CAMPBELL 1" FNPT Low Lead Brass Spring Check Valve w/Taps (CVB-4TLF)
- ZORO SELECT 1" Socket CPVC Ball Valve Union (4PGC6)
- DIXON Cam and Groove, CouplerxClamp End, SS, 2" (RC200SE)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007359)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007425)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007375)
- ANVIL Flanged, Cast Iron Blind Flange, Faced and Drilled, Class 125 (0308016807)
- ANVIL FNPT, Malleable Iron Open Return Bend, Class 150 (0310077607)
- ANVIL FNPT, Forged Steel Elbow (0361200603)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 in. Iron Tee (AI-35912)
- Anvil Black Pipe Fittings