Shop All Black Pipe Fittings
Anvil
Grooved, Ductile Iron Coupling, Class 150
Mfr # 0390007359
Zoro # G3930678
original price:
$86.09
10% off
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0390007359
- Zoro # G3930678
- UPC # 690291105418
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Hex Size | 5/8" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2-3/8" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Roughneck Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38009)
- ZSI Cushioned Clamp Strut Mounted, (018T022)
- LEGEND VALVE 1-1/2" PEX COUPLING (460-507NL)
- CAMBRO Drain, Faucet (60296)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007409)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007433)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007375)
- ANVIL Flanged x FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300200201)
- ANVIL FNPT, Black Forged Steel Cross, Class 3000 (0361130602)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308009208)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ38)
- Anvil Fittings