Shop All Black Pipe Fittings
Anvil
FNPT x MNPT x FNPT, Malleable Iron Street Tee, Class 150
Mfr # 0310061809
Zoro # G3154864
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Street Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT x MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310061809
- Zoro # G3154864
- UPC # 690291025242
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Street Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 in, Male, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Urinal Outlet Assy (18766)
- LEGEND VALVE 3/4" X CLOSE BLACK NIPPLE (355-080)
- APOLLO PEX 3/4 in. x 300 ft. Blue PEX Pipe (APPB30034)
- BECK 1/4" Close Black Pipe Nipple Sch 80 (0332604800)
- ANVIL FNPT x MNPT x FNPT, Malleable Iron Street Tee, Class 150 (0310061601)
- ANVIL FNPT x MNPT x FNPT, Malleable Iron Street Tee, Class 150 (0310062203)
- ANVIL FNPT x MNPT x FNPT, Malleable Iron Street Tee, Class 150 (0310062609)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061806)
- ANVIL 8700128104 0.25 in. 45 deg Malleable Iron Black Elbow Pipe Fitting (4029047)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908886)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310085204)
- Anvil Fittings