Shop All Black Pipe Fittings
Anvil
FNPT x MNPT, Malleable Iron Hex Bushing, Class 150
Mfr # 0318908126
Zoro # G2928405
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318908126
- Zoro # G2928405
- UPC # 690291531019
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" x 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Hex Bushing, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 1/2 in, Male, NPT, 1 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. PEX Pipe J-Hook Pipe Support (10-Pack), 10PK (APXJH3410PK)
- C PURE Oceanloch-M Water Filter Replacement Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOCARTM)
- WATERLESS NO-FLUSH URINAL Measuring Cup, For Use With G1308361 (4002)
- TEMPLETON 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (TE2512636)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908928)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908449)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908845)
- ANVIL FNPT, Malleable Iron Coupling, Class 150 (0310080601)
- ANVIL Flanged, Cast Iron Blind Flange Faced and Drilled, Class 125 (0308017201)
- ANVIL 1/2", Cast Iron Hex Head Plug (0318901808)
- ZORO SELECT FNPT, Malleable Iron 90 Degrees Reducing Elbow (783Y40)
- Anvil Black Pipe Fittings