Shop All Black Pipe Fittings
Anvil
FNPT x MNPT, Malleable Iron Hex Bushing, Class 150
Mfr # 0318907284
Zoro # G2983556
original price:
$9.05
14% off
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318907284
- Zoro # G2983556
- UPC # 690291360596
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 1/4" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Hex Bushing, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Male, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3183 04 00)
- ZORO SELECT Cross, 1-1/2", 150,316, Thrd Heavy (4381037870)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF205A2F)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 4" x 3" Pipe Size, Socket (9829-422)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908043)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318906849)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318907961)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361156805)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318906682)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (0310017009)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310501606)
- Anvil Fittings