Shop All Black Pipe Fittings
Anvil
FNPT x MNPT, Malleable Iron Hex Bushing, Class 150
Mfr # 0318907003
Zoro # G3361197
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318907003
- Zoro # G3361197
- UPC # 690291347474
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 1" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Hex Bushing, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Male, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" x 2" x 1-1/2" NOM C Copper DWV Reducing Tee (911R 2X2X11/2)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222R)
- ZURN Reduced Pressure Zone Backflow Preventer (1-975XL)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Red (PU08MAR)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318907680)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318907201)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318907961)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361300205)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310525407)
- ANVIL Socket Weld, Black Forged Steel Union, Class 3000 (0362501801)
- ANVIL Socket Weld, Black Forged Steel Tee, Class 3000 (0362024804)
- Anvil Black Pipe Fittings