Shop All Black Pipe Fittings
Anvil
FNPT x MNPT, Malleable Iron Hex Bushing, Class 150
Mfr # 0318905569
Zoro # G3300543
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318905569
- Zoro # G3300543
- UPC # 690291347368
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 1/8" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Hex Bushing, Steel, Class Class 300, For Pipe Schedule 80, 1/2 in, Male, NPT, 1/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Diverter Tub Spout Repair Kit (59023)
- HOSE MASTER 3" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0300)
- LEGEND VALVE 1" X 4" 304 SS NIPPLE (304-106)
- ZORO SELECT Cap, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (CAP050)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905361)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905726)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905601)
- ANVIL FNPT, Malleable Iron Coupling, Class 300 (0310539002)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822109)
- ANVIL 8700158002 .38 in. Steel Pipe Fitting Black Coupling (179184)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913365)
- Anvil Fittings