Shop All Black Pipe Fittings
Anvil
FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300
Mfr # 0310508205
Zoro # G3674675
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310508205
- Zoro # G3674675
- UPC # 690291026942
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
90 Degrees Street Elbow, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1 in, Female, NPT, 1 in, Male, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Slider For Slide Bar - (137034)
- ADVANCE TABCO Hands Free Wand Attachment For Hand Wash (K-400)
- ZORO SELECT 1-1/2" x 1" 304/304L Stainless Steel Swage Nipple Sch 40 (2984533312)
- 3M FILTRATION Cartridge, For Everpure Systems (5631604)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (0310508007)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (0310508403)
- ANVIL 3/4X2-1/2 Black Nipples 1710 (8700139754)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908043)
- ANVIL 1-1/4 Black Pipe Plugs 1118 (8700159406)
- ANVIL 1 Black Malleable Street 90 Degree Elbow, Lead Free, 150 PSI (0810016618)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P562)
- Anvil Black Pipe Fittings