Shop All Black Pipe Fittings
Anvil
FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300
Mfr # 0310508007
Zoro # G3719143
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310508007
- Zoro # G3719143
- UPC # 690291026935
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
90 Degrees Street Elbow, Malleable Iron, Class Class 300, For Pipe Schedule 80, 3/4 in, Female, NPT, 3/4 in, Male, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" COPPER PRESS 90 ELBOW (450-009P)
- DAYTON 1/2" FNPT PVC Spring Check Valve (4RG64)
- ZORO SELECT 3/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT4)
- LEGEND VALVE 1" X 1-1/4" M BZE MALE ADAPTER (312-017)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (0310508403)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (0310508205)
- ANVIL FNPT, Forged Steel Coupling (0361260805)
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361188006)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905486)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310092606)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT6)
- Anvil Fittings