Shop All Black Pipe Fittings
Anvil
FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150
Mfr # 0310017405
Zoro # G3353926
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310017405
- Zoro # G3353926
- UPC # 690291358425
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
90 Degrees Street Elbow, Malleable Iron, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hot/Cold Indicator Kit (150883)
- SHARPE VALVES Gate Valve, Class 800, 3/8 In., FNPT (4371003700)
- AMERICAN STANDARD New Florwell Sink Wht (7741.000.020)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48723)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (0310016001)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (0310016803)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (0310016407)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361331408)
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361188402)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007375)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300050408)
- Anvil Black Pipe Fittings