Shop All Black Pipe Fittings
Anvil
FNPT x MNPT, Forged Steel Elbow
Mfr # 0361209307
Zoro # G100714293
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape 90 Degrees Street Elbow
- Fitting Connection Type FNPT x MNPT
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Pipe Fitting Connection Type Female NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361209307
- Zoro # G100714293
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Description
90 Degrees Street Elbow, Forged Steel, Painted, Class Class 6000, For Pipe Schedule XXS/XXH, 1/2 in, Female, NPT, 1 3/4 in, 1/2 in, Male, NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECLINE Unloader Valve, 8 gpm, 2900 psi, Brass (VR54-200)
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2234.001.020)
- WATTS BRASS & TUBULAR 15x15 Access Panel (APU15)
- NIBCO 3/8" x 3/8" x 1/2" NOM C Copper Bullhead Tee (611BH 3/8X3/8X1/2)
- ANVIL FNPT, Forged Steel Elbow (0361200603)
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310026604)
- ANVIL MNPT, Black Forged Steel Round Head Plug, Class 3000 (0361325004)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308003607)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200249)
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300148467)
- PROSOURCE Joint Union Black Ground 3/4 (34B-3/4B)
- Anvil Black Pipe Fittings