Shop All Black Pipe Fittings
Anvil
FNPT x MNPT, Forged Steel Bushing
Mfr # 0361331606
Zoro # G103561375
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Connection Type FNPT x MNPT
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Includes Seal No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361331606
- Zoro # G103561375
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/4 in |
Pipe Size (Fittings) | 1-1/4" x 1/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Hex Bushing, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 1 1/4 in, Female, NPT, 1/4 in, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 4 In (ML-233E 4)
- SHARPE VALVES 1-1/2" Flanged Stainless Steel Ball Valve Inline (4351004680)
- GOODMAN 10123517 Limit-Reset Man (M5) (10123517)
- DANCO Delta Trim Kit (9D00011084)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318907680)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361332703)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908522)
- ANVIL FNPT, Forged Steel Elbow (0361013006)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308002401)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900529)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310543806)
- Anvil Black Pipe Fittings