Shop All Black Pipe Fittings
Anvil
FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000
Mfr # 0361109655
Zoro # G5648833
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361109655
- Zoro # G5648833
- UPC # 690291088278
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 2-3/4" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
90 Degrees Street Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1 1/2 in, Female, NPT, 1 1/2 in, Male, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL coupling with stop, 3" x 3" (20733)
- KOHLER Triton Bowe Lav Fct Gneck - Lever (730T70-4AJR-CP)
- ZORO SELECT 2-1/2" x 12" Black Pipe Nipple Sch 160 (83016)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen Flexible, P-Trap (1PPC5)
- ANVIL FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (0361109507)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200090)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361155807)
- ANVIL FNPS, Steel Merchant Coupling (0320200470)
- ANVIL Flanged, Cast Iron Flange Union, Class 125 (0308300409)
- ANVIL FNPT, Malleable Iron Coupling, Class 150 (0310081203)
- LEGEND VALVE 3/8" BLACK 90 ELBOW (350-002)
- Anvil Black Pipe Fittings