Shop All Black Pipe Fittings
Anvil
FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000
Mfr # 0361109606
Zoro # G5809632
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361109606
- Zoro # G5809632
- UPC # 690291088261
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 2-7/16" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
90 Degrees Street Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1 1/4 in, Female, NPT, 1 1/4 in, Male, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4"BLACK SIDE OUTLET TEE (350-314C)
- KINGSTON BRASS DTL5303A7 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A7)
- DYNABRADE Replacement Filter, 5 Micron (66635)
- SLOAN Sloan 111-1.28 Dfb Ess Flush Valve (3770009)
- ANVIL FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (0361109309)
- ANVIL FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (0361109556)
- ANVIL FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (0361109358)
- ANVIL 1/4 In. Malleable Black Iron Square Head Pipe Plug (8700159158)
- ANVIL FNPT, Black Forged Steel Threaded Union, Class 3000 (0361530207)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310029608)
- LDR INDUSTRIES Southland 520-743HN Reducing Pipe Tee, 3/4 x 3/4 x 1/2 in, FIP, Steel, 300 psi Pressure (501531)
- Anvil Fittings