Shop All Black Pipe Fittings
Anvil
FNPT x Butt Weld, Forged Steel Elbowlet
Mfr # 0766261085
Zoro # G000714256
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Elbowlet
- Fitting Connection Type FNPT x Butt Weld
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Size (Fittings) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0766261085
- Zoro # G000714256
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Fitting Side A Nominal Pipe Size | 3 in |
Details
Pipe Fitting Material | Forged Steel |
Specific Fitting Shape | Elbowlet |
Fitting Connection Type | FNPT x Butt Weld |
Standards | ASTM A105, ASTM A182, ASTM A350 |
Item | Elbowlet |
Pipe Fitting Connection Type | Female NPT x Butt Weld |
Class/Pressure | Class 3000 |
Pipe Fitting Gender | Female |
Color | Black |
Seal Material | EPDM |
Includes Seal | No |
For Pipe Schedule | XS/XH |
Fitting Side B Type | Butt Weld |
Connection Type | Threaded |
Fitting Side A Gender | Female |
Class | Class 3000 |
Fitting Side A Type | NPT |
Includes Pre-Applied Thread Sealant | No |
Fitting Shape | Elbow |
Pressure Level | High Pressure (1000-3000 psi) |
Application | Natural Gas, Oil |
Threading | NPT |
Description
Elbowlet, Forged Steel, Class Class 3000, For Pipe Schedule XS/XH, 3 in, Female, NPT, Butt Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Glyde Towel Ring Bright Chrome (YB2386CH)
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- AQUATROL Adjustable Relief Valve, 1/2 In, 125 psi (69A1A1M2U1-125)
- VALTERRA Gate Valve, Class 125, 1-1/2 In. (6102GR)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310085402)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913480)
- ANVIL Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (0310106000)
- ANVIL 1/4 In. Malleable Black Iron Square Head Pipe Plug (8700159158)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308008606)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905726)
- ANVIL 3/4 In. X 2 In. Black Steel Pipe Nipple 150 PSI Lead Free (830019600)
- Anvil Black Pipe Fittings