Shop All Black Pipe Fittings
Anvil
FNPT, Steel Merchant Coupling
Mfr # 0320201213
Zoro # G500714404
original price:
$7.99
10% off
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Merchant Half Coupling
- Fitting Connection Type FNPT
- Standards ASTM A859, ASTM A865
- Pipe Size (Fittings) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0320201213
- Zoro # G500714404
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Flange Outside Diameter | 1/4 in |
Fitting Side B Outside Diameter | 11/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Overall Length | 7/16 in |
Fitting Side A Outside Diameter | 11/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Merchant Half Coupling, Steel, Class Class 150, For Pipe Schedule 80, 1/4 in, Female, NPT, 11/16 in, 1/4 in, Female, NPT, 11/16 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Thermostat SPDT, 90 to 150 Temp. Range F (SP210239)
- KIPP Tube Clamp 3-Way Flat Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18, B=18 (K0475.1818)
- PARKER 5/16" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-5)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open, 3/4 in Pipe Size (8214G033)
- ANVIL FNPT, Cast Iron Cross, Class 125 (0300109600)
- ANVIL Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (0310105606)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300152808)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing (0318906484)
- ANVIL Socket Weld, Black Forged Steel Half Coupling, Class 3000 (0362073603)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310040407)
- ZORO SELECT FNPT, Black Forged Steel Coupling (1MNA4)
- Anvil Black Pipe Fittings