Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Wye, Class 150
Mfr # 0310068002
Zoro # G0432853
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Wye
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Wye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310068002
- Zoro # G0432853
- UPC # 690291025426
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Wye, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 3 in, Female, NPT, 3 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 45 deg, 1", 150,304, Thrd Heavy (4381030850)
- HOSHIZAKI Ice Machine Filter System, Single (H9320-51)
- ZORO SELECT 2" MNPT x 5 ft. TBE Black Pipe Sch 80 (90922)
- PEERLESS Westchester Escutcheon - Kitchen (RP100095)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310066600)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310067400)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310066402)
- ANVIL FNPT x MNPT, Forged Steel Bushing (0361332208)
- ANVIL ELBOW 90 BLACK1/2""STREET (8700127304)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310023601)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P435)
- Anvil Fittings