Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Wye, Class 150
Mfr # 0310067004
Zoro # G1761356
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Wye
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310067004
- Zoro # G1761356
- UPC # 690291025372
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Wye, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Checkstop (LF390801)
- AMERICAN FILTER CO 4 H, 4 PK (ULTRAWF9999-AFC-RF-E1-4-92595)
- PENTAIR/OMNIFILTER 5Sediment Cartridge HeavyDuty 10", 5Micron, (RS15-R-05)
- PROLINE SERIES Ball Valve, Pex Connection 3/4" PK10 (107-344NL)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310067608)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310068200)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310068002)
- ANVIL FNPT, Malleable Iron Union, Class 300 (0312822703)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822141)
- ANVIL Flanged, Cast Iron Blind Flange Faced and Drilled, Class 125 (0308017201)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-488)
- Anvil Fittings