Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Wye, Class 150
Mfr # 0310066600
Zoro # G2824211
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Wye
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310066600
- Zoro # G2824211
- UPC # 690291025358
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Description
Wye, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNG13)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', Navy Blue (PU08M/516ANB)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, CXC, IPS, Brass (V-2300B)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E60-AA86B)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310067608)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310068002)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310067202)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361330202)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300032000)
- ANVIL 1-1/4 Tee, Black Malleable, 150 PSI, Lead Free (0810030411)
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (220614)
- Anvil Black Pipe Fittings