Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Wye, Class 150
Mfr # 0310066402
Zoro # G1011981
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Wye
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310066402
- Zoro # G1011981
- UPC # 690291025341
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Wye, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/32 I.D., 50 ft., Yellow, Flexible (AAG00165)
- KDAR Kdar 28082 Air Hose Repair Kit for 0.25 in. Hose (28082)
- T&S BRASS Push Button Metering Cartridge, Faucet (238AB)
- APOLLO VALVES 3/8" FNPT x MNPT Bronze Ball Valve Inline (7080201)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310067202)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310067004)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310067400)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310500806)
- ANVIL FNPT, Malleable Iron Coupling, Class 150 (0310080007)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300013406)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310044201)
- Anvil Black Pipe Fittings