Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Union, Class 300
Mfr # 0312822786
Zoro # G3625343
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0312822786
- Zoro # G3625343
- UPC # 690291829314
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Hex Size | 3-1/4" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Union, Malleable Iron, Class Class 300, For Pipe Schedule 80, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 1,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1/4 in Pipe Size (858-002)
- ZORO SELECT 2" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNI23)
- DIXON Boss-Lock Type B Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x MNPT End Style, 316 SS (RB075BL)
- ZSI 2HoleCushionedClampTubeS13/8InL3 13/64In (022M026)
- ANVIL FNPT, Malleable Iron Union, Class 300 (0312822604)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900602)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089800)
- ANVIL MNPT, Forged Steel Round Head Plug, Class 3000 (0361326200)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310066600)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310045406)
- ANVIL FNPT, Black Forged Steel Reducer, Class 3000 (0361176902)
- Anvil Black Pipe Fittings