Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Union, Class 150
Mfr # 0312822042
Zoro # G2773172
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0312822042
- Zoro # G2773172
- UPC # 690291607202
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Hex Size | 11/16" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Union, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Rebuild Kit, Use with Zurn Sensor Faucet (P6901-SRK)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 5/32" Tube Size, Black (ZUSA-TF-PTC-216)
- DIXON T-Bolt Clamp, 7.25 to 7.56 in Nominal, 0.025 in Thick, 300 Stainless Steel (STBC750)
- PERFECT PUTTY SinkStrainer, D1-1/2", Brass, Plstic, Chrome (59-3200)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822208)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822224)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822000)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908167)
- ANVIL FNPT, Black Forged Steel Union, Class 3000 (0361501604)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310024005)
- LEGEND VALVE 1-1/4 X 1/2 BLACK RED. COUPLIN (350-535)
- Anvil Fittings