Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Union, Class 150
Mfr # 0312822000
Zoro # G1397611
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0312822000
- Zoro # G1397611
- UPC # 690291606946
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Hex Size | 5/16" |
Pipe Size (Fittings) | 1/8" |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
Union, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD Repair Kit Woodford 25 (RK-25)
- ZURN Repair Kit, 1-1/4 In, Use w/22N573 (RK114-600XL)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 6 in x 6 in x 2 in Pipe Size (401528)
- TOTO Seat, Oval, Soft, Close, Cotton, With Cover, polypropylene, Elongated (SS204#01)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822109)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822224)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822083)
- ANVIL 1-1/4 Black Pipe Plugs 1118 (8700159406)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310515804)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310008206)
- LEGEND VALVE 1" X 60 BLACK ASSORTMENT PAK (355-248E)
- Anvil Black Pipe Fittings