Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Union
Mfr # 0312822422
Zoro # G900714455
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Union
- Fitting Connection Type FNPT
- Standards ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153
- Pipe Fitting Connection Type Female NPT x Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0312822422
- Zoro # G900714455
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Flange Outside Diameter | 1 1/2 in |
Overall Length | 3 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Union, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 400 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Concentric Coupling, 304 SS, 3 x 2 in (1330008675)
- KEENEY MFG Quietfill Pltnm Tlt Kit (830MP)
- SMITH-COOPER Elbow, 45 deg, 2", 125, Brz Nl (4385002370)
- LEGEND VALVE 1" NO LEAD SWT x MNPT UNIONS (302-308LNL)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361330400)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300153608)
- ANVIL MNPT, Black Forged Steel Hex Head Plug, Class 3000 (0361312408)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310029608)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361300205)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361168206)
- LEGEND VALVE 2" BLACK MERCHANT COUPLING (350-708)
- Anvil Black Pipe Fittings