Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Tee, Class 300
Mfr # 0310516406
Zoro # G3628974
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310516406
- Zoro # G3628974
- UPC # 690291027215
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Tee, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS TEE INSERT POLY 1"" (1401010RMC)
- BOBRICK Bar, Grab , 42", 1-1/4"Dia, S/S (B5806-99X42)
- PARKER 1/2" Compression 316 SS Cap (8 FNL-SS)
- ALFI BRAND Polished Chrm Concealed 3-Way Thermostatic Valve Shower Mixer Rnd Knob (AB4001-PC)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310517404)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310516208)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361119001)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310023007)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310039409)
- ANVIL 8700132403 1.5 in. Black Pipe Cap (175984)
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FE5)
- Anvil Fittings