Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Tee, Class 300
Mfr # 0310515606
Zoro # G3601841
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310515606
- Zoro # G3601841
- UPC # 690291027178
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Tee, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN El1034A Ess Override Button Repair Kit (3345095)
- KEENEY MFG Pp820-80 Stopper Chrome Pop-Up Fits All (PP820X80)
- PRIME-LINE Faucet Hose Sprayer Guide, Plastic Construction, Black in Color with Chrome Ring 2 Pack (MP53055)
- SSI Temporary Strainer, Cone Style, 1 In, SS (TC1VE1W-A4A)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310516000)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310515804)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310517008)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300040201)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310002209)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308003607)
- ANVIL Flanged, Cast Iron Concentric Reducer Coupling, Class 125 (0306058207)
- Anvil Fittings