Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Tee, Class 150
Mfr # 0310031406
Zoro # G2474753
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310031406
- Zoro # G2474753
- UPC # 690291024023
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3-1/2" |
Fitting Side B Nominal Pipe Size | 3 1/2 in |
Fitting Side C Nominal Pipe Size | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 3 1/2 in |
Description
Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3 1/2 in, Female, NPT, 3 1/2 in, Female, NPT, 3 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Swing Pot Filler, Chrome, 1 Hole, ADA Compliant (B-0590)
- ACORN CONTROLS Tempering Valve, Brass, 4.5 gpm Flow Rate (ST70CP-12)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- BRADLEY Towel Bar, 1In. Dia X 24In. (908-240000)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310029806)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030804)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030408)
- ANVIL Flanged x FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300200201)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300000205)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310066808)
- ZORO SELECT Malleable Iron, Union, Class 150, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT (5P596)
- Anvil Black Pipe Fittings