Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Tee, Class 150
Mfr # 0310031208
Zoro # G2462135
original price:
$97.53
23% off
new price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310031208
- Zoro # G2462135
- UPC # 690291358647
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 3 in, Female, NPT, 3 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Stem, 5-9/16" L, Unfinished (30255)
- T&S BRASS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (B-0891)
- ZORO SELECT 2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNI3)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Slip Repair Coupling (FSBC12SL)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310031406)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030804)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030002)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Reducing Street Elbow, Class 150 (0310019807)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300001401)
- ANVIL 1-1/4 x 5 Black Steel Pipe Nipple, Lead Free, 150 PSI (0830029609)
- HOME-FLEX FEMALE ADPTR 1/2"" STEEL (11-435-005)
- Anvil Black Pipe Fittings