Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Tee, Class 150
Mfr # 0310031000
Zoro # G1784361
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310031000
- Zoro # G1784361
- UPC # 690291358630
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Cap -Glassfiller Hole (75581C)
- HOT BOX Valve Enclosure, Unheated, R8, 39 In. (LF013039028)
- VIEGA Viega ProPress XL tee, 4" x 4" x 1" (20794)
- RIDGID Press Tool Jaw (28013)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310029806)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030804)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030200)
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361188402)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902566)
- ANVIL FNPT, Malleable Iron Coupling, Class 300 (0310538806)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P519)
- Anvil Black Pipe Fittings