Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducing Tee, Class 300
Mfr # 0310525605
Zoro # G3733545
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310525605
- Zoro # G3733545
- UPC # 690291027604
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 2" x 1" |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Reducing Tee, Malleable Iron, Class Class 300, For Pipe Schedule 80, 2 in, Female, NPT, 2 in, Female, NPT, 1 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clearchoice Clch101 Filter, PK 12 (CLCH101 12-PACK)
- VIEGA Viega ProPress 45 street elbow, 3/4" x 3/4" (77053)
- PARKER 1/2" Copper Flare Gasket PK 10 (2GF-8)
- LEGEND VALVE 2" BLACK CAP (350-488)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310525407)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310520002)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310526009)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318906849)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902442)
- ANVIL FNPT, Black Forged Steel Reducer, Class 3000 (0361175508)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (1LBY5)
- Anvil Black Pipe Fittings