Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducing Tee, Class 300
Mfr # 0310525407
Zoro # G3647542
original price:
$160.95
23% off
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310525407
- Zoro # G3647542
- UPC # 690291027598
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 2" x 1-1/4" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Description
Reducing Tee, Malleable Iron, Class Class 300, For Pipe Schedule 80, 2 in, Female, NPT, 2 in, Female, NPT, 1 1/4 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Retainer Nut (78132)
- ZORO SELECT 1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND17)
- PERKO Inlet Check Valve (0635DP0)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.9 (0084-H)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310520002)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310526009)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310525605)
- ANVIL FNPT, Black Forged Steel Threaded Union, Class 3000 (0361531205)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822000)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300037207)
- LEGEND VALVE BLACK ASSORTMENT 1" 25 PCS (355-242)
- Anvil Black Pipe Fittings