Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducing Tee, Class 300
Mfr # 0310525209
Zoro # G3641617
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310525209
- Zoro # G3641617
- UPC # 690291027581
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 2" x 1-1/2" |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Reducing Tee, Malleable Iron, Class Class 300, For Pipe Schedule 80, 2 in, Female, NPT, 2 in, Female, NPT, 1 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Manual Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (570LF-WF)
- AMERICAN STANDARD Valve Kit (M964476-0020A)
- ZURN Ring Pipe Support, For Toilets, Urinals (P6000-YJ)
- EEMAX Heating Element, Bare Wire, 240V, 11500W (EX500 PRT)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310519608)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200041)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007409)
- ANVIL FNPT, Cast Iron 45 Degree Elbow, Class 125 (0300029006)
- ANVIL 8700126306 1.25 in. Malleable Iron Pipe Fitting Black 45 Degree Elbow (261545)
- ANVIL 8700144457 2 x 2 in. Close Black Nipple (181057)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822042)
- Anvil Fittings