Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducing Tee, Class 300
Mfr # 0310520002
Zoro # G3728471
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310520002
- Zoro # G3728471
- UPC # 690291027338
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" x 3/4" x 1/2" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Reducing Tee, Malleable Iron, Class Class 300, For Pipe Schedule 80, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 1/2 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS EPDM Tubing - 1/8" ID x 1/4" OD x 100 ft. Long (ZUSA-HT-388)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (465-025)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L1.5X.5-PL)
- KINGSTON BRASS Concord Toilet Tank Lever, Polished Brass (KTDL2)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310525407)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310526009)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310525605)
- ANVIL Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (0300194602)
- ANVIL 3/4 In. X 3-1/2 In. Black Steel Pipe Nipple 150 PSI Lead Free (830020202)
- ANVIL FLANGE BLACK FL 3/8"" (8700163804)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNH4)
- Anvil Black Pipe Fittings