Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducing Tee, Class 300
Mfr # 0310519608
Zoro # G3639562
original price:
$24.99
10% off
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310519608
- Zoro # G3639562
- UPC # 690291027314
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 1/2" x 1/4" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Reducing Tee, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Threaded Tube for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42512)
- ZSI CushionedClampStrutMounted, TubeSz1 3/4In (028NS032)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2008)
- MOEN Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310525209)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308008200)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913480)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300157005)
- ANVIL ELBOW 90 BLACK 1.25"" (8700123857)
- ANVIL 3/4 X 3-1/2 Black Steel Pipe Nipple (0830020202)
- ANVIL FNPT, Black Forged Steel Merchant Coupling, Class 300 (0320201072)
- Anvil Fittings