Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 0310052402
Zoro # G3496595
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310052402
- Zoro # G3496595
- UPC # 690291024900
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 2" |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Male, Steel, 0.187" Orifice (2070-MMC)
- LEGEND VALVE 1-1/4 T4300 NO LEAD PAK X MIP (313-206NL)
- DIXON Cam and Groove, AL Adapter x FNPT, 2" (G200-A-AL)
- ZORO SELECT 3/16" OD x 1 ft. Welded Stainless Steel Tubing (87113)
- ANVIL FNPT, Forged Steel Elbow (0361000409)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300153202)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300048006)
- ANVIL FNPT x MNPT x FNPT, Malleable Iron Street Tee, Class 150 (0310062609)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061202)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300153004)
- B & K Tee Blk Red 1X3/4X3/4 (520-544HN)
- Anvil Fittings