Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 0310049200
Zoro # G2852814
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310049200
- Zoro # G2852814
- UPC # 690291359316
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 2" x 1" |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Gilmour Spot resist brushed nickel double robe hook (Y6303BN)
- GROHE Universal Shower Hose Chrome (46732000)
- TOTO Trip Lever For Nexus Toilet Brushed Nick (THU164#BN)
- ZORO SELECT Shielded Coupling, For Pipe Size 3" (3000-33)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (0310508205)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300049608)
- ANVIL MNPT, Black Forged Steel Hex Head Plug, Class 3000 (0361314404)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308003805)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905643)
- ANVIL 1/2 Black Malleable Union, Lead Free, 150 PSI (0812508018)
- PROSOURCE Tee Blk Malleable Pipe 3/8 (B130 10)
- Anvil Fittings