Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 0310046602
Zoro # G3348414
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310046602
- Zoro # G3348414
- UPC # 069029102461
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 1-1/4" x 1" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/4 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tresham 24" Vanity (2604-F69)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51300C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9800)
- PROPLUS 3 Flush Mechanical Cleanout Repair Plug (83688)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300156403)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310002605)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300050200)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Reducing Street Elbow, Class 150 (0310019005)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310036207)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908407)
- ANVIL FNPT, Malleable Iron Coupling, Class 150 (0310081005)
- LEGEND VALVE 1-1/4" BLACK CROSS (350-376)
- Anvil Fittings