Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 0310045000
Zoro # G3503814
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310045000
- Zoro # G3503814
- UPC # 690291346002
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 1" x 1-1/4" |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Link, Drain Lift (1021739)
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Rubber, Black/Rubber Finish, Lavatory/Kitchen, Washer (1PNW2)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0606SS)
- ELDON JAMES Coupling, 1/16 In, HDPE, PK10 (CO-1HDPE)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310043203)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310042403)
- ANVIL 3/4X2-1/2 Black Nipples 1710 (8700139754)
- ANVIL FNPT, Malleable Iron Coupling, Class 300 (0310538806)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310007604)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308008200)
- ZORO SELECT Female Socket, Cast Iron Upright Wye (221654)
- Anvil Fittings