Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 0310042809
Zoro # G3269052
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310042809
- Zoro # G3269052
- UPC # 690291345982
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 1/2" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Chrome Plated Metal Valve Handle (473731)
- APACHE 2" Plated Steel King Nipple (43050580)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 30 in.L, Gray (06-30-M-N)
- GERBER Hot Stem and Bonnet, Brass (0098688)
- ANVIL 1 Union, Black Malleable, 150 PSI, Lead Free (0812508612)
- ANVIL MNPT, Forged Steel Round Head Plug, Class 3000 (0361325608)
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310028006)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361101207)
- ANVIL FNPT, Cast Iron 22-1/2 Degree Elbow, Class 125 (0300030004)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310066402)
- ZORO SELECT Female Coupling, Stainless Steel Coupling (SSC400)
- Anvil Fittings