Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 0310040209
Zoro # G2947341
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310040209
- Zoro # G2947341
- UPC # 690291024290
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 1" x 3/8" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert x FPT (ABTFA1)
- JONES STEPHENS 3/8" Pipe Dia., PVC, Bath Waste Kits, Lift And Turn Drain (B07110)
- PORTALS PLUS PVC Roof Drain With Aluminum Dome, Fits 6" PVC Pipe (61071)
- ZORO SELECT 1/8" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE1)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900008)
- ANVIL FNPT, Malleable Iron Coupling, Class 150 (0310081609)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300031804)
- ANVIL FNPT, Cast Iron Hex Coupling, Class 125 (0300147998)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310031208)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300037207)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-907HC)
- Anvil Black Pipe Fittings