Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 0310039805
Zoro # G2814594
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310039805
- Zoro # G2814594
- UPC # 690291345890
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 1" x 3/4" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ04)
- BLUEVUE Toilet Armor 300g (BVT-ARMOR-3)
- FLUIDMASTER Sink Supply Line Fits All 16In (B4F16U)
- WATCO Univ. NuFit 2.875 in. Push Pull Stopper, Grid Strain and 1 Hole Overflow Combo Pin (48701-PP-PB-G)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310042007)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310040803)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310040605)
- ANVIL Socket Weld, Black Forged Steel Cap, Class 3000 (0362085201)
- ANVIL FNPT, Cast Iron 45 Degree Elbow, Class 125 (0300029006)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900727)
- ANVIL FNPT, Black Forged Steel Reducer, Class 3000 (0361177009)
- Anvil Black Pipe Fittings