Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 0310038708
Zoro # G3108935
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310038708
- Zoro # G3108935
- UPC # 690291345869
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" x 1/2" x 3/4" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 1/2 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 42" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS42WH)
- ZSI Cushion Support, 10-7/8 In L, 13/16 In (CBN1S)
- JONES STEPHENS 2", Malleable Iron Black Cap (B1550390)
- ZORO SELECT 1/2" FNPT Chrome Brass Ball Valve Inline (107-823-CP)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310039607)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310038203)
- ANVIL 1-1/4 Black Pipe Plugs 1118 (8700159406)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061806)
- ANVIL FNPT, Forged Steel Elbow (0361001407)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310092200)
- B & K/MUELLER INDS(IMPORT) 1/2X4 Blk Nipple (583-040HN)
- Anvil Fittings