Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 0310037007
Zoro # G2823012
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310037007
- Zoro # G2823012
- UPC # 690291345814
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 1/2" x 3/8" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF07)
- KOHLER Strainer (1046455)
- ZORO SELECT PVC Riser Extender, MNPT x FNPT, 1/2 in Pipe Size (434005)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T6BNH30)
- ANVIL 1-1/4 Black Malleable Union (0812508810)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (0310015607)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310029400)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310023809)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908563)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 3000 (0361331309)
- LEGEND VALVE 2" BLACK CAP (350-488)
- Anvil Black Pipe Fittings