Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 0310036207
Zoro # G3235662
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310036207
- Zoro # G3235662
- UPC # 690291024085
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" x 3/8" x 1/4" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR460STS-001)
- NOVATTO COETANEO Glass Vessel Bathroom Sink (TIS-316G)
- PARKER Tubing, Natural, Overall 100 ft L (E-43-0100)
- NIBCO 2" NOM C Copper DWV Tee (911 2)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905486)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310022801)
- ANVIL FNPT, Malleable Iron Cross, Class 150 (0310071204)
- ANVIL Grooved, Ductile Iron Flange, Class 150 (0390201143)
- ANVIL FNPT, Cast Iron Reducing Cross, Class 125 (0300113206)
- ANVIL FNPT, Forged Steel Cross (0361036205)
- ANVIL FNPT, Malleable Iron Union, Class 300 (0312822786)
- Anvil Fittings